WELCOME TO WÜRTH GEORGIA

 
­

Tool Case

Art: #096593 120

This tool case is ideal for use on the move.

Includes 91 tools

Extensively equipped

All common tools in one case

High-quality case

  • Plastic case with aluminium hinged lock
  • Dimensions: 423 x 360 x 86 mm

Included in delivery:

  • ZEBRA combination wrench, 11 parts: 8–22 mm
  • Combination pliers: 180 mm
  • Hammer, 400 g
  • Water pump pliers, 250 mm
  • Voltage tester 3.0 mm, 150–250 volts
  • ZEBRA 1/4" ratchet, 135 mm
  • ZEBRA 1/4" cardan joint
  • ZEBRA 1/4" extension 50 + 100 mm
  • ZEBRA 1/4" socket wrench insert, 12 pcs.: 4–14 mm
  • ZEBRA 1/2" ratchet, 250 mm
  • ZEBRA 1/2" cardan joint
  • ZEBRA 1/2" extension 125, 250 mm
  • ZEBRA 1/2" socket wrench insert, 19 pcs.: 10 - 32 mm
  • ZEBRA screwdriver 1/4", square
  • ZEBRA screwdriver, slotted, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm
  • ZEBRA screwdriver PH 1, PH 2
  • 1/4" bit adapter
  • Bit assortment, 30 parts:
  • 1 x AW 10, 25, 30/hexagon socket 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm 2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30 3 x PZ 2 1 x bit holder, 51 mm

Catalogue page in PDF

­
    ­