WELCOME TO WÜRTH GEORGIA
Shop (all categories)
---- Packaging
---- Automotive parts/accessories
------ Automotive parts/accessories
------ Car windscreen wiper
------ Air conditioning system
------ Bulbs
---- Fasteners
---- Oil
---- Safety products
------ Special clothing
---- Chemical products
------ Paints
------ Technical chemicals
------ Adhesives and sealants
------ Cleaning and Care Products
------ Lubricants
------ Surface protection
------ Cleaning paper
---- Hand Tools
------ Cutting Tools
------ Sweeping and digging implements
------ Pliers
------ Torches
------ Riveting Tools
------ Measuring Tools
------ Electrodes
------ Wrenches
------ Cutting discs
------ Construction
-------- Electric installations
------ Drill bits
------ Pneumatic
------ Bits and accessories
---- winter products
---- car clean and care
About Würth
Company History
Shops
News
Products
Packaging
Automotive parts/accessories
Fasteners
Oil
Safety products
Chemical products
Hand Tools
car clean and care
Working at Würth
Contact
ENGLISH
ქართულად
Packaging
Automotive parts/accessories
Automotive parts/accessories
Car windscreen wiper
Air conditioning system
Bulbs
Fasteners
Oil
Safety products
Special clothing
Chemical products
Paints
Technical chemicals
Adhesives and sealants
Cleaning and Care Products
Lubricants
Surface protection
Cleaning paper
Hand Tools
Cutting Tools
Sweeping and digging implements
Pliers
Torches
Riveting Tools
Measuring Tools
Electrodes
Wrenches
Cutting discs
Construction
Electric installations
Drill bits
Pneumatic
Bits and accessories
car clean and care
Products
/
Chemical products
/
Adhesives and sealants
Super-fast glue
Art: 089309
- 20 g
Art: 0893090
- 50g
Properties:
Chemical basis: Cyanoacrylate acidic ester
Colour: Colourless
Density: 1.06 g/cm³
Viscosity: 30 mPas
Stretch capacity: 2 %
Gluing gap size: 0.1 mm
Min./max. temperature conditions: -30 bis 80 °C
Shelf life from production: 12 Month
Catalogue page as PDF