WELCOME TO WÜRTH GEORGIA

 
­
Antifreeze tester
Side Cutter, 200 mm
Side Cutter, 180 mm
Side Cutter, 160 mm
Side Cutter, 140 mm
3/8' socket wrench assortment
1/4' socket wrench assortment
Antifreeze tester for coolant
Street rake
Pickaxe
Pickaxe handle
Light metal shovel
Shovel handle
Holstein sand shovel
Frankfurt shovel
Water Pump Pliers, 1″
Torque wrench
Plug-in nipple, brass
Tool Case
Alkaline battery, high power
Twist Drill Bit, 5.20 mm
LED torch, 4AA Z1
Grinding disc, 125 mm
Twist Drill Bit, 7.00 mm
­
­